missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Fast-Freeze Flask Bottom Only, Amber
Used in the freeze drying process and compatible with all major brands of freeze-drying equipment. Labconco™ Fast-Freeze Flask Bottom Only, Amber is made of high-strength borosilicate glass to withstand extreme temperatures and high vacuum.
Supplier: Labconco™ 7542801
Description
- Features a wide mouth opening for easy loading and cleaning
- Flat bottom reduces spills and provides better balance
- Amber-color glass protects light-sensitive samples
- Available in 300mL, 600mL, 750mL, and 900mL
- Bottoms are available separately as replacement components
Specifications
| 3.9 in. | |
| Borosilicate Glass | |
| Reusable | |
| Flat | |
| 1 kg |
| 600 mL | |
| Amber Flask | |
| Wide | |
| 99.1 mm |