missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific False Bottom Tubes for Automation
For use as secondary tube for barcoding on automated analyzers
Description
For use as secondary tube for barcoding on automated analyzers
- Made of Polypropylene
- Dimensions: 16 x 97mm
- Capacity: 5mL
- Screw Caps are sold separately (See 21-200-231, -232)
Chemical Identifiers
| Polypropylene | |
| False Bottom Tube |
Specifications
| Natural | |
| 97 mm | |
| Secondary tube for barcoding on automated analyzers | |
| 16 mm | |
| False Bottom Tube |
| 5 mL | |
| Polypropylene | |
| 1500/Cs. | |
| Not Included |