missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ 96-Well, Cell Culture-Treated, Flat-Bottom Microplate

Color:White, Clear Bottom; Sterility:Sterile; Lid:With Lid

Supplier:  Falcon™ 353377

Catalog No. BD353377


Only null left

Description

Description

  • Bottoms are 60% thinner than conventional polystyrene microplates, resulting in lower background fluorescence and enabling readings down to 340 nm.
  • Opaque walls prevent well-to-well cross-talk.
  • Optically clear flat bottom permits direct microscopic viewing.
  • Crystal-grade virgin polystyrene
  • Sterilized by gamma irradiation
  • Nonpyrogenic
  • Non-treated polystyrene, standard tissue culture (TC), and Corning™ PrimariaTM surface treatments available
  • Convenient, peel-open medical-style packaging for individual product presentation
  • Individual and Ready-Stack (RS) trays are PET (Code 1) and recyclable
  • Falcon 96, 384, and 1536 well microplates are compatible with automation systems and meet standard ANSI/SBS footprint dimensions for microplates
Specifications

Specifications

Standard
0.34 cm2
TC-Treated
Polystyrene
Sterile
Flat Bottom (F-well)
32/Cs.
With Lid
8 x 12
White, Clear Bottom
96
Cell Culture
It supports a wide range of applications and many important cell types, including primary, stem, neuronal, mesenchymal, hepatocyte and endothelial cells
8/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions