missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Polystyrene Serological Pipets, Sterile, Bulk Pack
GREENER_CHOICE

Catalog No. 1367518
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
Graduations:
0.01 mL
0.25 mL
Negative Graduations:
0.4 mL
0.8 mL
2.5 mL
3 mL
7 mL
Color:
Blue
Green
Purple
Red
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Graduations Negative Graduations Color
1367518 10 mL 0.01 mL 3 mL Red
1367510AA 1 mL 0.01 mL 0.4 mL Yellow
1367510DD 2 mL 0.01 mL 0.8 mL Green
1367510EE 25 mL 0.25 mL 7 mL Purple
1367521 5 mL 0.01 mL 2.5 mL Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 1367518 Supplier Falcon™ Supplier No. 357530
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Color-coded pipets facilitate correct size selection. Falcon™ Serological Pipets are ideal for tissue culture or any nontoxic solution.

  • Polystyrene, disposable pipets for tissue culture, bacteriological, and research applications
  • Sterile
  • RNase-/DNase-free
  • Noncytotoxic, nonpyrogenicity tested to less than 0.1 EU/mL
  • BSE/TSE-free
  • Negative graduations for extra capacity
  • Reverse graduations (except 1 mL)
  • Color-coded package and markings for ease of identification
  • Polyester plug to help prevent overfill
  • Accurate ±2% at full volume (excluding 1 and 2 mL)

Graduation alignment system

The pipet graduation alignment system is a fast and simple way to bring graduations to your line of sight. Simply pop open or peel back the top of the pipet package and line up the pipettor before completely removing the pipet from its wrapping. When you remove the pipet from its package, the graduations should face you every time.

Compliance

Calibrated To Deliver/Blow Out

Specifications

Accuracy ±3%
Coefficient of Variation 1.5%
Material Polystyrene
For Use With (Application) For tissue culture usage or any non toxic solution
Graduated Yes
Graduations 0.01 mL
Negative Graduations 3 mL
Tip Style Standard
Packaging Type Bulk
Color Red
Volume (Metric) 10 mL
Disposable Single-use
Show More Show Less