missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Round-Bottom Polystyrene Test Tubes
GREENER_CHOICE

Catalog No. 1495942
Change view
Click to view available options
Capacity (Metric):
5 mL
8 mL
14 mL
16 mL
19 mL
Closure Type:
Not Included
Screw Cap
Snap Cap
Sterility:
Non-sterile
Sterile
Packaging:
1000/Cs.
Bag of 125, 1000/Cs.
Bag of 25, 500/Cs.
Bulk, 1000/Cs.
Individually wrapped, 500/Cs.
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Type Sterility Packaging
1495942 16 mL Screw Cap Sterile Individually wrapped, 500/Cs.
1495940B 19 mL Screw Cap Sterile Individually wrapped, 500/Cs.
1495938B 16 mL Screw Cap Sterile Bag of 125, 1000/Cs.
149595 5 mL Not Included Non-sterile Bulk, 1000/Cs.
149591A 5 mL Snap Cap Sterile Bag of 25, 500/Cs.
149591B 14 mL Snap Cap Sterile Bag of 25, 500/Cs.
149592A 5 mL Snap Cap Sterile Bag of 125, 1000/Cs.
1495938C 8 mL Screw Cap Sterile Bag of 125, 1000/Cs.
149597 14 mL Snap Cap Sterile Bag of 125, 1000/Cs.
149596 5 mL Not Included Sterile 1000/Cs.
14959A 5 mL Snap Cap Sterile Individually wrapped, 500/Cs.
149598 14 mL Not Included Sterile Bag of 125, 1000/Cs.
14959B 14 mL Snap Cap Sterile Individually wrapped, 500/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 1495942 Supplier Falcon™ Supplier No. 352037
Only null left

Constructed of optically clear polystyrene for easy viewing of sample. Falcon™ Round-Bottom Polystyrene Tubes are widely used and referenced in laboratory protocols.

  • Widely used and referenced in laboratory protocols
  • Dual position snap-cap prevents sample loss with ease of handling
  • Sterile, nonpyrogenicity tested to less than 0.1 EU/mL (Cat. No. 352008 nonsterile)

The foundation for consistent research results

  • Provide reliable containment of laboratory fluid samples
  • Polystyrene tubes are best suited for procedures requiring high optical clarity
  • Dual-position snap caps, heavier gauge walls, and unique construction provide a secure, positive seal
  • Medical-style packaging materials
  • 1,400 RCF rating (RCF claims refer to Relative Centrifugal Force measured in g-force for materials with a specific gravity of 1.0, used in an appropriate rotor with correct cushion and safety precautions. Tubes used with organic solvents at temperatures below 0°C may have lower RCF ratings.)
  • Tube dimensions and volumes are approximate

Specifications

Closure Color Black
Color Clear
Description 1400 x G
Capacity (Metric) 16 mL
Length (Metric) 125 mm
Material Polystyrene
Disposable Single-use
Includes Screw cap
Packaging Individually wrapped, 500/Cs.
Sterility Sterile
Graduated No
Diameter (Metric) 16 mm
Closure Type Screw Cap
Product Type Test Tube
Show More Show Less