missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Round-Bottom Polypropylene Test Tubes With Cap
GREENER_CHOICE

Catalog No. 1495911A
Change view
Click to view available options
Capacity (Metric):
5 mL
14 mL
Length (Metric):
75 mm
100 mm
Packaging:
25/Pk.; 500/Cs.
Individually wrapped
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Packaging
1495911A 5 mL 75 mm 25/Pk.; 500/Cs.
1495910B 14 mL 100 mm Individually wrapped
1495911B 14 mL 100 mm 25/Pk.; 500/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 1495911A Supplier Falcon™ Supplier No. 352063
Get Up to $2,500 in Products with Purchase
View all promotions
Edge

missing translation for 'validMainframeMsg'

Manufactured from polypropylene for excellent chemical and thermal resistance. Falcon™Round-Bottom Polypropylene Tubes are tested to withstand 3000 x g centrifugation.

  • Widely used and referenced in laboratory protocols
  • Dual position snap-cap prevents sample loss with ease of handling
  • Sterile, nonpyrogenicity tested to less than 0.1 EU/mL (Cat. No. 352002 nonsterile)

The foundation for consistent research results

  • Provide reliable containment of laboratory fluid samples
  • Polypropylene tubes are best suited for applications requiring greater thermal and chemical stability
  • Dual-position snap caps, heavier gauge walls, and unique construction provide a secure, positive seal
  • Medical-style packaging materials
  • 3,000 RCF rating (RCF claims refer to Relative Centrifugal Force measured in g-force for materials with a specific gravity of 1.0, used in an appropriate rotor with correct cushion and safety precautions. Tubes used with organic solvents at temperatures below 0°C may have lower RCF ratings.)
  • Tube dimensions and volumes are approximate

Order Info

Snap caps also available separately

Specifications

Closure Color Natural
Closure Material Polyethylene
Color Clear
Description 3000 x G
Capacity (Metric) 5 mL
Length (Metric) 75 mm
Material Polypropylene
Disposable Single-use
Includes Snap cap
Packaging 25/Pk.; 500/Cs.
Sterility Sterile
Graduated No
Diameter (Metric) 12 mm
Closure Type Snap Cap
Product Type Test Tube
Show More Show Less