missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Polypropylene Cushion
GREENER_CHOICE

Catalog No. 0553863
Change view
Click to view available options
For Use With (Equipment):
175 and 225 mL Conical Centrifuge Tube
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
0553863 175 and 225 mL Conical Centrifuge Tube
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0553863 Supplier Falcon™ Supplier No. 352090

For use with 175 and 225mL Conical centrifuge tube

Cushions and extractor for use with 175 mL and 225 mL conical centrifuge tubes (Cat. Nos. 352075 and 352076). Nonsterile. 8/case.

Material
Cushions: Polypropylene
Wire Extractor: stainless steel

Specifications

Material Polypropylene
For Use With (Equipment) 175 and 225 mL Conical Centrifuge Tube
Includes Stainless Steel wire extractor
Product Type Cushion