missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Disposable Polystyrene Serological Pipets, Sterile
GREENER_CHOICE

Catalog No. 1367522
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
Graduations:
0.01 mL
0.1 mL
0.25 mL
0.5 mL
1 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Graduations
1367522 5 mL 0.1 mL
1367515B 1 mL 0.01 mL
1367517 2 mL 0.01 mL
1367520 10 mL 0.1 mL
136682 25 mL 0.25 mL
1367530 25 mL 0.5 mL
1367527 50 mL 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 1367522 Supplier Falcon™ Supplier No. 357543
Get Up to $2,500 in Products with Purchase
View all promotions
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Features exceptionally crisp, dark, easy-to-read printing with reverse and negative graduations. Falcon™ Disposable Polystyrene Serological Pipets are individually wrapped.

  • Polystyrene, disposable pipets for tissue culture, bacteriological, and research applications
  • Sterile
  • RNase-/DNase-free
  • Noncytotoxic, nonpyrogenicity tested to less than 0.1 EU/mL
  • BSE/TSE-free
  • Negative graduations for extra capacity
  • Reverse graduations (except 1 mL)
  • Color-coded package and markings for ease of identification
  • Polyester plug to help prevent overfill
  • Accurate ±2% at full volume (excluding 1 and 2 mL)

Graduation alignment system

The pipet graduation alignment system is a fast and simple way to bring graduations to your line of sight. Simply pop open or peel back the top of the pipet package and line up the pipettor before completely removing the pipet from its wrapping. When you remove the pipet from its package, the graduations should face you every time.

Specifications

Accuracy ±3%
Aspirator Plug Yes
Autoclavable Not Autoclavable
Certifications/Compliance Non-pyrogenic, ISO 9001: 2000, FDA, 820 CFR
Coefficient of Variation 1.5%
Material Polystyrene
Sterility Sterile
For Use With (Application) For tissue culture usage or any non toxic solution
Graduated Yes
Graduations 0.1 mL
Graduation Type Negative, Reverse Graduations
Negative Graduations 2.5 mL
Quantity 200/Cs.
Tip Style Standard
Tolerance ±2%
Packaging Type Individually Wrapped, Paper-Plastic
Color Blue
Volume (Metric) 5 mL
Type Serological Pipet
Disposable Single-use
Show More Show Less