missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ Chambered Cell Culture Slides
Description
Includes
Handled polystyrene lid, safety removal tool
- Simplify analysis: culture, fix, stain and examine your samples under a microscope without cell transfer
- Polystyrene chamber affixed to a specially cleaned and triple-rinsed glass microscope slide (25 × 75mm)
- Safety Removal Tool separates wells from slide; gasket remains with plastic vessel, prevents cross-contamination and doesn't interfere with further processing
- Sterile
- Culture up to 8 different conditions on a single glass microscope slide
- Numeric labeling; 4-well, and 8-well formats available
Order Info
Available with 1, 2, 4, or 8 wells, numbered for easy identification. Supplied with handled polystyrene lid. Packaged in disposable incubation trays. Each tray holds 12 slides.
Specifications
Specifications
| Type | Cell Culture Slide |
| Wells | 8 |
| Culture Area | 0.7 cm2 |
| Volume (Metric) Working | 0.7 to 0.8 mL |
| For Use With (Application) | In situ DNA amplification or hybridization, tissue and tumor typing or pathology, or any study requiring a small, accessible culture area |
| Includes | Handled polystyrene lid, safety removal tool |
| No. per Case | 96 |
| Sterility | Sterile |