missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Chambered Cell Culture Slides

Catalog No. 0877426
Change view
Click to view available options
Culture Area:
0.7 cm2
1.7 cm2
Wells:
4
8
No. per Case:
24
96
Volume (Metric) Working:
0.7 to 0.8 mL
1 to 1.5 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Culture Area Wells No. per Case Volume (Metric) Working
0877426 0.7 cm2 8 24 0.7 to 0.8 mL
08774208 0.7 cm2 8 96 0.7 to 0.8 mL
08774209 1.7 cm2 4 96 1 to 1.5 mL
0877425 1.7 cm2 4 24 1 to 1.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 0877426 Supplier Falcon™ Supplier No. 354118
Get Up to $2,500 in Products with Purchase
View all promotions
Edge

Includes

Handled polystyrene lid, safety removal tool

Packaged in disposable incubation trays. Falcon™ Chambered Cell Culture Slides are ideal for in situ DNA amplification/hybridization, tissue and tumor typing/pathology, or any study requiring a small, accessible culture area.

 

  • Simplify analysis: culture, fix, stain and  examine your samples under a microscope without cell transfer
  • Polystyrene chamber affixed to a specially cleaned and triple-rinsed glass microscope slide (25 × 75mm)
  • Safety Removal Tool separates wells from slide; gasket remains with plastic vessel, prevents cross-contamination and doesn't interfere with further processing
  • Sterile
  • Culture up to 8 different conditions on a single glass microscope slide
  • Numeric labeling; 4-well, and 8-well formats available

Order Info

Available with 1, 2, 4, or 8 wells, numbered for easy identification. Supplied with handled polystyrene lid. Packaged in disposable incubation trays. Each tray holds 12 slides.

Specifications

Type Cell Culture Slide
Wells 8
Culture Area 0.7 cm2
Volume (Metric) Working 0.7 to 0.8 mL
For Use With (Application) In situ DNA amplification or hybridization, tissue and tumor typing or pathology, or any study requiring a small, accessible culture area
Includes Handled polystyrene lid, safety removal tool
No. per Case 24
Sterility Sterile