missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ 96-Well, Cell Culture-Treated, U-Shaped-Bottom Microplate

Color: Clear; Sterility: Sterile; Lid: With Lid
$508.26 - $517.09
Specifications
| Format | Standard |
|---|---|
| Lid | With Lid |
| Culture Area | 0.36 cm2 |
| Array | 8 x 12 |
| Binding Type | TC-Treated |
Description
Available with tissue culture-treated and nontreated surfaces. Made of crystal grade virgin polystyrene for optimum visibility.
- Bottoms are 60% thinner than conventional polystyrene microplates, resulting in lower background fluorescence and enabling readings down to 340 nm.
- Opaque walls prevent well-to-well cross-talk.
- Optically clear flat bottom permits direct microscopic viewing.
- Crystal-grade virgin polystyrene
- Sterilized by gamma irradiation
- Nonpyrogenic
- Non-treated polystyrene, standard tissue culture (TC), and Corning™ PrimariaTM surface treatments available
- Convenient, peel-open medical-style packaging for individual product presentation
- Individual and Ready-Stack (RS) trays are PET (Code 1) and recyclable
- Falcon 96, 384, and 1536 well microplates are compatible with automation systems and meet standard ANSI/SBS footprint dimensions for microplates
Specifications
| Standard | |
| 0.36 cm2 | |
| TC-Treated | |
| Polystyrene | |
| 1.5 to 2.2 mL | |
| Cell Culture | |
| Round Bottom (U-well) | |
| 50/Cs. |
| With Lid | |
| 8 x 12 | |
| Clear | |
| 96 | |
| Sterile | |
| 0.32 mL | |
| 50/Cs. |