missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ 96-Well, Cell Culture-Treated, Flat-Bottom Microplate

Color: Clear; Sterility: Sterile; Lid: With Lid
$488.85 - $785.94
Specifications
| Format | Standard |
|---|---|
| Lid | With Lid |
| Culture Area | 0.32 cm2 |
| Array | 8 x 12 |
| Binding Type | TC-Treated |
| Catalog Number | Mfr. No. | Product Type | Volume (Metric) Working | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Product Type | Volume (Metric) Working | Price | Quantity & Availability | ||||
087722C
![]() |
Falcon™
353072 |
Microplate | 1.5 to 2.2 mL |
Case of 50 Each for $488.85
|
|
||||
087723
![]() |
Falcon™
353075 |
Cell Culture Plate | 1.5 to 2.2 mL |
Case of 50 Each for $539.33
|
|
||||
0877236
![]() |
Falcon™
353936 |
Cell Culture Plate | 40−275 μL |
Case of 84 Each for $785.94
|
|
||||
Description
Available with tissue culture-treated and nontreated surfaces. Made of crystal grade virgin polystyrene for optimum visibility.
- Bottoms are 60% thinner than conventional polystyrene microplates, resulting in lower background fluorescence and enabling readings down to 340 nm.
- Opaque walls prevent well-to-well cross-talk.
- Optically clear flat bottom permits direct microscopic viewing.
- Crystal-grade virgin polystyrene
- Sterilized by gamma irradiation
- Nonpyrogenic
- Non-treated polystyrene, standard tissue culture (TC), and Corning™ PrimariaTM surface treatments available
- Convenient, peel-open medical-style packaging for individual product presentation
- Individual and Ready-Stack (RS) trays are PET (Code 1) and recyclable
- Falcon 96, 384, and 1536 well microplates are compatible with automation systems and meet standard ANSI/SBS footprint dimensions for microplates
Specifications
| Standard | |
| 0.32 cm2 | |
| TC-Treated | |
| Polystyrene | |
| Sterile | |
| Flat Bottom (F-well) |
| With Lid | |
| 8 x 12 | |
| Clear | |
| 96 | |
| Cell Culture |