missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ Optilux™ 384-Well, Cell Culture-Treated, Flat-Bottom Microplate
Description
Specifications
Specifications
| Format | Standard |
| Lid | With Lid |
| Content And Storage | Ambient |
| Culture Area | 10 mm2 |
| Array | 16 x 24 |
| Binding Type | TC-Treated |
| Color | Black, Clear Bottom |
| For Use With (Equipment) | Automation systems |
| Material | Polystyrene |
| No. of Wells | 384 |
| Show More |