missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ 384-Well, Cell Culture-Treated, Flat-Bottom Microplate
Color:Clear; Sterility:Sterile; Lid:With Lid
Supplier: Falcon™ 353961
Description
Specifications
| Standard | |
| Ambient | |
| 16 x 24 | |
| Clear | |
| Polystyrene | |
| 15 to 110 μL | |
| Cell Culture | |
| 50/Cs. | |
| 50/Cs. |
| With Lid | |
| 10 mm2 | |
| TC-Treated | |
| Automation systems | |
| 384 | |
| Sterile | |
| Flat Bottom (F-well) | |
| 5/Pk. | |
| Clear |