missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ 15 mL Conical Centrifuge Tubes
GREENER_CHOICE

Catalog No. 1495970C
Change view
Click to view available options
Polypropylene; 15 mL; In Rack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
1495970C Polypropylene; 15 mL; In Rack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1495970C Supplier Falcon™ Supplier No. 352097
Only null left
Edge

Tested to withstand centrifugation of 12,000 RCF (polypropylene) or 1,800 RCF (polystyrene) in a fully supported rotor with room temperature water. Falcon™ 15mL Conical Centrifuge Tubes are ideal for cell centrifugation; pelleting; separation by density gradients.

  • Meet bioanalytical-grade requirements and provide unsurpassed performance in critical research applications
  • Unique double threaded cap design reducing cross threading and leakage
  • Easy-to-read graduations
  • Consistent biological and physical properties
  • Ideal for long-term cryogenic storage of specimens at -80°C (polypropylene tubes)

The most dependable tube in the lab

Falcon conical tubes are easy-to-use, high quality tools to protect your precious samples. State-of-the-art design and manufacturing create tubes engineered to provide high strength, wide temperature stability, and to perform in your critical applications. They will protect your valuable samples during centrifugation, vortexing, and long term storage in the freezer. To meet this intense challenge, Falcon tubes are designed for:

  • High strength: State-of-the-art mold design, coupled with advanced resin selection, create tube walls that are engineered to perform under high-stress situations
  • Nonpyrogenicity: Tested to less than 0.1 EU/mL
  • Nontoxicity: Resins are selected via an intense array of U.S. Pharmacopoeia (USP) toxicity tests
  • Low protein binding: Corning engineers and scientists are continually searching for materials and processes that minimize labware-induced interference, such as protein binding
  • Quality packaging: Falcon tubes, in addition to offering bioanalytical-grade performance, use medical-style packaging to better assure sterile presentation. The conical tubes are packaged in convenient reusable racks or compact environmentally-friendly bulk packs.

Specifications

Certifications/Compliance ISO 9001:2000, FDA, CFR
Closure Material Polyethylene
Closure Color Blue
Diameter (English) Outside 0.7 in.
Color Clear
Capacity (Metric) 15 mL
Material Polypropylene
For Use With Cell centrifugation (pelleting bacterial cells, separation by density gradients); Molecular biology (purification and precipitation of nucleic acids), Sample storage (stable -80° to +121°C); Centrifugation of precipitates
No. per Case 500
Packaging Rack
Sterility Sterile
Shape Conical
Length (Metric) 120 mm
Capacity (English) 0.507 oz.
Bottom Shape Conical
Closure Type Dome Seal Screw Cap
Writing Area White Marking Spot
Diameter (Metric) 17 mm
Graduated Yes
Graduations 0.5 mL
Product Type Centrifuge Tube
Max. RCF 12,000 x g
Show More Show Less