missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AK Ltd. Face Mask and Veil Dispensers, Clear
Acrylic dispensers feature a hinged lid to eliminate dusk particles and to allow easy access.
$123.94 - $166.39
Specifications
| Product Type | Face Mask Dispenser |
|---|---|
| Color | Clear |
| Material | Acrylic |
| Includes | Hinged lid |
| Catalog Number | Mfr. No. | Model | Dimensions (L x W x H) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Model | Dimensions (L x W x H) | Price | Quantity | ||||
|
17-987-140M
|
AK Ltd.
AK266 |
AK266 | 4.5 in. D x 9 in. W x 8 in.H |
Each for $123.94
|
|
||||
|
19805785
|
AK Ltd.
AK261 |
AK261 | 6.1 in. D x 6.25 in. W x 8.25 in.H |
Each for $123.94
|
|
||||
|
17-987-140N
|
AK Ltd.
AK267 |
AK267 | 5.25 in. D x 12 in. W x 8 in. H |
Each for $166.39
|
|
||||
Description
- Conveniently stores face masks and veils in one location
- Ideal for individual retrieval
- Hinged dust lid for easy loading
- Made of high-impact PETG
- Mount on wall or use freestanding
Specifications
| Face Mask Dispenser | |
| Clear | |
| Acrylic | |
| Hinged lid |