missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Fabulous Fabricator Welding Gloves
Description
- Full-grain cowhide leather palm and index finger
- Cotton fleece lined palm
- Split cowhide back
- Gunn cut design with wing thumb
- Stitched with Aramid Fiber thread
- Pulse protector reinforcement
- Gauntlet style cuff
Specifications
Specifications
| Back Material | Split Cowhide Leather |
| Certifications/Compliance | ANSI Heat 2 |
| Cuff Material | Leather Gore |
| Color | Gray, White, Black |
| Grade | Premium |
| Hand | Ambidextrous |
| Material | Cowhide Leather |
| Product Type | Welding Gloves |
| Size | Medium |
| Style | Gunn |
| Show More |