missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fabric ESD Chair - Medium Bench Height with Medium Back, Adjustable Arms, Chrome Foot Ring, and ESD Casters in ESD Fabric

Catalog No. 14001032
Change view
Click to view available options
:
Fabric ESD Chair; Color: Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14001032 Fabric ESD Chair; Color: Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14001032 Supplier Fisherbrand™ Supplier No. FESD27MBFBLKAA
Only null left

Fabric ESD Chair with Medium Back is height adjustable for 36 in. work surfaces and features ergonomic adjustments and electro-static components such as fabric and self-braking casters. Chairs with Medium Back are manufactured to ensure proper grounding for static sensitive applications.

  • Medium Back
  • Adjustable from 21.5 to 29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Electro-static dissipating components to ensure proper grounding
  • Cast-aluminum base
  • Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
  • Electro-static dissipating fabric
  • Meets ANSI/ESD STM12.1-2013

Specifications

Product Type ESD Chair
Back Style Standard
Autoclavable Not Autoclavable
Frame Material Cast-aluminum
Lift Type Pneumatic
Finish Chrome
Color Black
Diameter (English) 27 in.
Diameter (Metric) 68.58 cm
Load Bearing Capacity (English) 300 lb.
Arm Style Adjustable
Footrest Yes
With Lumbar Support Yes
With Tilt No
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Adjustable Yes
Certifications/Compliance ANSI/ESD STM12.1-2013
Adjustable (Height) 21.5 to 29 in.
With Casters Yes
Upholstery Fabric
Load Bearing Capacity (Metric) 136 kg
Seating Height Medium Bench Height
Weight (Metric) 20.41 kg
With Armrest Yes
Weight (English) 45 lb.
With Backrest Yes
Material Fabric
Seating Type Medium Bench Height
Show More Show Less