missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Fabric ESD Chair - High Bench Height with Seat Tilt, Adjustable Arms, Chrome Foot Ring, and ESD Stationary Glides in ESD Fabric
Fabric ESD Chair is height adjustable for 42 in. work surfaces and features ergonomic adjustments, electro-static components such as fabric and stationary glides, and adjustable arms. Chairs are manufactured to ensure proper grounding for static sensitive applications.
Supplier: Fisherbrand™ FESD32FBLKAATG
Description
- Adjustable from 26.25 to 36 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- 20-Inch Chrome adjustable foot ring with internal lock
- Electro-static dissipating components to ensure proper grounding
- Cast-aluminum base
- Stationary ESD glides suitable for hard floors
- Electro-static dissipating fabric
- Meets ANSI/ESD STM12.1-2013
Specifications
| Yes | |
| Pneumatic | |
| 68.58 cm | |
| 26.25 to 36 in. | |
| Yes | |
| 20.41 kg | |
| Yes | |
| High Bench Height | |
| 136 kg | |
| Cast-aluminum | |
| ANSI/ESD STM12.1-2013 | |
| Black |
| 15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
| No | |
| Yes | |
| Yes | |
| Adjustable | |
| 27 in. | |
| 45 lb. | |
| Fabric | |
| Chrome | |
| Yes | |
| 300 lb. | |
| Fabric |