missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fabric ESD Chair - Desk Height with ESD Stationary Glides in ESD Fabric

Catalog No. 14001066
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14001066 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14001066 Supplier Fisherbrand™ Supplier No. FESD21BLKG
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fabric ESD Chair is height adjustable for 31 in. work surfaces and features ergonomic adjustments and electro-static components such as fabric and stationary glides. Chairs are manufactured to ensure proper grounding for static sensitive applications.

  • Adjustable from 19 to 24 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Electro-static dissipating components to ensure proper grounding
  • Cast-aluminum base
  • Stationary ESD glides suitable for hard floors
  • Electro-static dissipating fabric
  • Meets ANSI/ESD STM12.1-2013

Specifications

Product Type ESD Chair
Back Style Standard
With Backrest Yes
Footrest No
With Armrest No
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Seating Height Desk Height
Weight (English) 31 lb.
Load Bearing Capacity (English) 300 lb.
Upholstery Fabric
Finish Chrome
Load Bearing Capacity (Metric) 136 kg
Color Black
Diameter (Metric) 68.58 cm
Frame Material Cast-aluminum
Certifications/Compliance ANSI/ESD STM12.1-2013
Lift Type Pneumatic
Adjustable Yes
Adjustable (Height) 19 to 24 in.
Diameter (English) 27 in.
With Lumbar Support Yes
Weight (Metric) 14.06 kg
With Casters No
With Tilt No
Material Fabric
Seating Type Desk Height
Show More Show Less