missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fabric ESD Chair - Desk Height with ESD Casters in ESD Fabric

Catalog No. 14001062
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14001062 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14001062 Supplier Fisherbrand™ Supplier No. FESD21BLK
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fabric ESD Chair is height adjustable for 31 in. work surfaces and features ergonomic adjustments and electro-static components such as fabric and self-braking casters. Chairs are manufactured to ensure proper grounding for static sensitive applications.

  • Adjustable from 19 to 24 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Electro-static dissipating components to ensure proper grounding
  • Cast-aluminum base
  • Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
  • Electro-static dissipating fabric
  • Meets ANSI/ESD STM12.1-2013

Specifications

Product Type ESD Chair
Back Style Standard
Footrest No
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
With Lumbar Support Yes
Weight (Metric) 14.06 kg
With Backrest Yes
Load Bearing Capacity (Metric) 136 kg
Weight (English) 31 lb.
With Armrest No
Load Bearing Capacity (English) 300 lb.
Seating Height Desk Height
Lift Type Pneumatic
Certifications/Compliance ANSI/ESD STM12.1-2013
Upholstery Fabric
Frame Material Cast-aluminum
Adjustable (Height) 19 to 24 in.
Diameter (English) 27 in.
Color Black
Finish Chrome
Diameter (Metric) 68.58 cm
With Casters Yes
Adjustable Yes
With Tilt No
Material Fabric
Seating Type Desk Height
Show More Show Less