missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fabric Chair - Medium Bench Height with Seat Tilt, Adjustable Arms, Chrome Foot Ring, and Casters in Fabric

Catalog No. 14360726
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360726 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14360726 Supplier Fisherbrand™ Supplier No. 91226PBAACNB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Fabric Task Chairs are height adjustable for 36 in. work surface & feature ergonomic adjustments,arms, chrome adjustable foot ring, & self-braking casters. Heavy-duty olefin fabric in a variety of colors will suit any work space.

  • Adjustable from 21-28.25 inches from the top of the seat to the floor
  • Features ergonomic seat height adjustment
  • Locking back tilt
  • Locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from user
  • Chrome adjustable foot ring
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Heavy-duty fabric

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Adjustable Yes (Pneumatic)
Back Style Standard
Adjustable (Height) 21 to 28.25 in.
Depth (English) 18 in.
Footrest Yes
With Tilt Yes
Base Material Nylon Reinforced Fiberglass
With Backrest Yes
With Casters Yes
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Width (English) Base 25 in.
With Armrest Yes
Load Bearing Capacity (Metric) 136 kg
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Width (English) 19 in.
Weight (English) 45 lb.
Seat Material Polyurethane foam, Olefin
Seating Height Medium Bench Height
Thickness (English) Seat 2.5 in.
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Footrest Size (English) 20 in.
Includes Round tube chrome foot ring with internal lock
Load Bearing Capacity (English) 300 lb.
Color Blue
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Material Fabric
Seating Type Medium Bench Height
Show More Show Less