missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Fabric Chair - High Bench Height with Seat Tilt, Chrome Foot Ring, and Stationary Glides in Fabric
Description
- Adjustable from 25-34.5 inches from the top of the seat to the floor
- Features ergonomic seat height adjustment
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Heavy-duty fabric
Specifications
Specifications
| Product Type | General Seating Chair |
| With Lumbar Support | Yes |
| Depth (English) | 18 in. |
| With Tilt | Yes |
| Warranty | 15 year parts, lifetime on pneumatic lift, 5 year on upholstery |
| Seating Height | High Bench Height |
| With Armrest | No |
| Width (English) | 19 in. |
| With Casters | No |
| Thickness (English) Seat | 2.5 in. |
| Show More |