missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fabric Chair - High Bench Height with Seat Tilt, Chrome Foot Ring, and Stationary Glides in Fabric

Catalog No. 14359939
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Navy
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14359939 Navy
14359513 Blue
14359937 Black
14359938 Burgundy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14359939 Supplier Fisherbrand™ Supplier No. 91 225PNAV CNB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Fabric Task Chairs are height adjustable for 31 in. work surface and feature ergonomic adjustments, chrome adjustable foot ring, and stationary glides. Heavy-duty olefin fabric in a variety of colors will suit any work space.

  • Adjustable from 25-34.5 inches from the top of the seat to the floor
  • Features ergonomic seat height adjustment
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Heavy-duty fabric

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Thickness (English) Seat 2.5 in.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Seating Height High Bench Height
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Color Navy
Depth (English) 18 in.
Includes Round tube chrome foot ring with internal lock
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Footrest Size (English) 20 in.
Adjustable Yes (Pneumatic)
Adjustable (Height) 25 to 34.5 in.
Footrest Yes
Base Material Nylon Reinforced Fiberglass
With Tilt Yes
Back Style Standard
With Casters No
Weight (English) 37 lb.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Width (English) 19 in.
With Backrest Yes
Width (English) Base 25 in.
With Armrest No
Seat Material Polyurethane foam, Olefin
Material Fabric
Seating Type High Bench Height
Show More Show Less