missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Fabric Chair - High Bench Height with Seat Tilt, Adjustable Arms, Chrome Foot Ring, and Casters in Fabric
Fisherbrand™ Fabric Task Chairs are height adjustable for 31 in. work surface and feature ergonomic adjustments, adjustable arms, chrome adjustable foot ring, and self-braking casters. Heavy-duty olefin fabric in a variety of colors will suit any work space.
$1694.17 - $1694.17
Specifications
| Adjustable | Yes (Pneumatic) |
|---|---|
| Adjustable (Height) | 25 to 34.5 in. |
| Arm Style | 6-way adjustable (move up and down, in and out, and twist toward or away from the user) |
| Back Style | Standard |
| Base Material | Nylon Reinforced Fiberglass |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
14-359-022
|
Fisherbrand™
91225PBCAACNB |
Blue |
Each for $1,694.17
|
|
|||||
|
14-359-024
|
Fisherbrand™
91225PBLKCAACNB |
Black |
Each for $1,694.17
|
|
|||||
|
14-359-025
|
Fisherbrand™
91225PBURCAACNB |
Burgundy |
Each for $1,694.17
|
|
|||||
|
14-359-023
|
Fisherbrand™
91225PGCAACNB |
Gray |
Each for $1,694.17
|
|
|||||
|
14-359-026
|
Fisherbrand™
91225PNAVCAACNB |
Navy |
Each for $1,694.17
|
|
|||||
Description
- Adjustable from 25-34.5 inches from the top of the seat to the floor
- Features ergonomic seat height adjustment
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from user
- 20-Inch Chrome adjustable foot ring with internal lock
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Heavy-duty fabric
Specifications
| Yes (Pneumatic) | |
| 6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
| Nylon Reinforced Fiberglass | |
| 20 in. | |
| Round tube chrome foot ring with internal lock | |
| 136 kg | |
| Polyurethane foam, Olefin | |
| 2.5 in. | |
| 47 lb. | |
| 25 in. | |
| Yes | |
| Yes | |
| Yes | |
| Fabric |
| 25 to 34.5 in. | |
| Standard | |
| 18 in. | |
| Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
| 300 lb. | |
| High Bench Height | |
| Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
| 15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
| 19 in. | |
| Yes | |
| Yes | |
| Yes | |
| General Seating Chair | |
| High Bench Height |