missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fabric Chair - High Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Casters in Fabric

Catalog No. 14360332
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Gray
Navy
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360332 Navy
14360328 Blue
14360330 Black
14360331 Burgundy
14360329 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14360332 Supplier Fisherbrand™ Supplier No. 91 225MBPNAVC CNB

Fisherbrand™ Fabric Task Chairs with Medium Back are height adjustable for 42 in. work surface and feature ergonomic adjustments, larger back, chrome adjustable foot ring, and self-braking casters. Heavy-duty olefin fabric in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 25-34.5 inches from the top of the seat to the floor
  • Features ergonomic seat height adjustment
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Heavy-duty fabric

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Thickness (English) Seat 2.5 in.
Includes Round tube chrome foot ring with internal lock
Load Bearing Capacity (English) 300 lb.
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Load Bearing Capacity (Metric) 136 kg
Seating Height High Bench Height
Footrest Size (English) 20 in.
Seat Material Polyurethane foam, Olefin
Footrest Yes
Width (English) 19 in.
With Casters Yes
With Tilt Yes
With Backrest Yes
With Armrest No
Weight (English) 38 lb.
Width (English) Base 25 in.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Adjustable Yes (Pneumatic)
Base Material Nylon Reinforced Fiberglass
Back Style Standard
Color Navy
Adjustable (Height) 25 to 34.5 in.
Depth (English) 18 in.
Material Fabric
Seating Type High Bench Height
Show More Show Less