missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Fabric Chair - Desk Height with Seat Tilt, Adjustable Arms, and Casters in Fabric
Fisherbrand™ Fabric Task Chairs are height adjustable for 31 in. work surface and feature ergonomic adjustments, adjustable arms,and self-braking casters. Heavy-duty olefin fabric in a variety of colors will suit any work space.
$1488.93 - $1488.93
Specifications
| Adjustable | Yes (Pneumatic) |
|---|---|
| Adjustable (Height) | 18 to 23 in. |
| Arm Style | 6-way adjustable (move up and down, in and out, and twist toward or away from the user) |
| Back Style | Standard |
| Base Material | Nylon Reinforced Fiberglass |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
14-359-002
|
N/A | Blue |
Each for $1,488.93
|
|
|||||
|
14-359-004
|
N/A | Black |
Each for $1,488.93
|
|
|||||
|
14-359-005
|
N/A | Burgundy |
Each for $1,488.93
|
|
|||||
|
14-359-003
|
N/A | Gray |
Each for $1,488.93
|
|
|||||
|
14-359-205
|
N/A | Navy |
Each for $1,488.93
|
|
|||||
Description
- Adjustable from 18-23 inches from the top of the seat to the floor
- Features ergonomic seat height adjustment
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from user
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Heavy-duty fabric
Specifications
| Yes (Pneumatic) | |
| 6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
| Nylon Reinforced Fiberglass | |
| Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
| 136 kg | |
| Polyurethane foam, Olefin | |
| 2.5 in. | |
| 42 lb. | |
| 25 in. | |
| Yes | |
| No | |
| Yes | |
| Fabric |
| 18 to 23 in. | |
| Standard | |
| 18 in. | |
| 300 lb. | |
| Desk Height | |
| Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
| 15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
| 19 in. | |
| Yes | |
| Yes | |
| Yes | |
| General Seating Chair | |
| Desk Height |