missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fabric Chair - Desk Height with Medium Back, Seat Tilt, and Casters in Fabric

Fisherbrand™ Fabric Task Chairs with Medium Back are height adjustable for 31 in. work surface and feature ergonomic adjustments, larger back, and self-braking casters. Heavy-duty olefin fabric in a variety of colors will suit any work space.

$1166.67 - $1216.79

Specifications

Adjustable Yes (Pneumatic)
Adjustable (Height) 18 to 23 in.
Back Style Standard
Base Material Nylon Reinforced Fiberglass
Depth (English) 18 in.
View More Specs

Products 5
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14-360-197
View Documents
N/A Blue
Each for $1,216.79
Only null left
 
14-360-199
View Documents
Fisherbrand™
91224MBPBLKCNB
Black
Each for $1,166.67
Only null left
 
14-360-291
View Documents
Fisherbrand™
91224MBPBURCNB
Burgundy
Each for $1,166.67
Only null left
 
14-360-198
View Documents
Fisherbrand™
91224MBPGCNB
Gray
Each for $1,166.67
Only null left
 
14-360-292
View Documents
Fisherbrand™
91224MBPNAVCNB
Navy
Each for $1,166.67
Only null left
 
Description

Description

  • Medium Back
  • Adjustable from 18-23 inches from the top of the seat to the floor
  • Features ergonomic Seat height adjustment
  • Locking back tilt
  • Locking seat tilt
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Heavy-duty fabric
Specifications

Specifications

Yes (Pneumatic)
Standard
18 in.
Desk Height
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
19 in.
No
Yes
Yes
General Seating Chair
Desk Height
18 to 23 in.
Nylon Reinforced Fiberglass
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Polyurethane foam, Olefin
2.5 in.
33 lb.
25 in.
Yes
No
Yes
Fabric
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'