missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fabric Chair - Desk Height with Medium Back, Seat Tilt, Adjustable Arms, and Casters in Fabric

Catalog No. 14360466
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Gray
Navy
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360466 Navy
14360462 Blue
14360464 Black
14360465 Burgundy
14360463 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14360466
Only null left

Fisherbrand™ Fabric Task Chairs with Medium Back are height adjustable for 31 in. work surface and feature ergonomic adjustments, larger back, adjustable arms, and self-braking casters. Heavy-duty olefin fabric in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 18-23 inches from the top of the seat to the floor
  • Features ergonomic Seat height adjustment
  • Locking back tilt
  • Locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Heavy-duty fabric

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Base Material Nylon Reinforced Fiberglass
Width (English) 19 in.
Width (English) Base 25 in.
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Back Style Standard
Weight (English) 43 lb.
Adjustable (Height) 18 to 23 in.
Adjustable Yes (Pneumatic)
With Tilt Yes
Seating Height Desk Height
Depth (English) 18 in.
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Footrest No
Color Navy
Thickness (English) Seat 2.5 in.
With Armrest Yes
With Casters Yes
With Backrest Yes
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Seat Material Polyurethane foam, Olefin
Material Fabric
Seating Type Desk Height
Show More Show Less