missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fabric Chair - Desk Height with Medium Back, Seat Tilt, Adjustable Arms, and Casters in Fabric

Catalog No. 14360462
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Gray
Navy
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360462 Blue
14360464 Black
14360465 Burgundy
14360463 Gray
14360466 Navy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14360462
Only null left

Fisherbrand™ Fabric Task Chairs with Medium Back are height adjustable for 31 in. work surface and feature ergonomic adjustments, larger back, adjustable arms, and self-braking casters. Heavy-duty olefin fabric in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 18-23 inches from the top of the seat to the floor
  • Features ergonomic Seat height adjustment
  • Locking back tilt
  • Locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Heavy-duty fabric

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Adjustable Yes (Pneumatic)
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Depth (English) 18 in.
Adjustable (Height) 18 to 23 in.
Back Style Standard
Base Material Nylon Reinforced Fiberglass
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Footrest No
With Tilt Yes
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Seating Height Desk Height
Color Blue
With Casters Yes
Seat Material Polyurethane foam, Olefin
With Backrest Yes
Weight (English) 43 lb.
Width (English) 19 in.
With Armrest Yes
Thickness (English) Seat 2.5 in.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Width (English) Base 25 in.
Material Fabric
Seating Type Desk Height
Show More Show Less