missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fabric Chair - Desk Height with Medium Back, Adjustable Arms, and Casters in Fabric

Catalog No. 14400165
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14400165 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14400165 Supplier Fisherbrand™ Supplier No. 91F267MBPBLKAACNB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Fabric Task Chairs with Medium Back are height adjustable for 31 in. work surface and feature ergonomic adjustments, larger back, adjustable arms, and self-braking casters. Heavy-duty olefin fabric in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 18-23 inches from the top of the seat to the floor
  • Features ergonomic Seat height adjustment
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Heavy-duty fabric

Specifications

Product Type General Seating Chair
With Backrest Yes
With Lumbar Support Yes
Footrest No
With Tilt No
With Armrest Yes
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Width (English) 19 in.
Adjustable (Height) 18 to 23 in.
Seat Material Polyurethane foam, Olefin
Depth (English) 18 in.
Width (English) Base 25 in.
Color Black
Thickness (English) Seat 2.5 in.
Base Material Nylon Reinforced Fiberglass
Adjustable Yes (Pneumatic)
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Back Style Standard
With Casters Yes
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Seating Height Desk Height
Weight (English) 42 lb.
Material Fabric
Seating Type Desk Height
Show More Show Less