missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fabric Chair - Desk Height with Adjustable Arms and Casters in Fabric

Catalog No. 14400179
Change view
Click to view available options
Color:
Navy
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14400179 Navy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14400179 Supplier Fisherbrand™ Supplier No. 91F267PNAVAACNB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Fabric Task Chairs are height adjustable for 31 in. work surface and feature ergonomic adjustments, adjustable arms,and self-braking casters. Heavy-duty olefin fabric in a variety of colors will suit any work space.

  • Adjustable from 18-23 inches from the top of the seat to the floor
  • Features ergonomic seat height adjustment
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from user
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Heavy-duty fabric

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
With Tilt No
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
With Casters Yes
Weight (English) 41 lb.
Width (English) 19 in.
Footrest No
With Armrest Yes
With Backrest Yes
Load Bearing Capacity (English) 300 lb.
Base Material Nylon Reinforced Fiberglass
Load Bearing Capacity (Metric) 136 kg
Depth (English) 18 in.
Color Navy
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Adjustable Yes (Pneumatic)
Adjustable (Height) 18 to 23 in.
Back Style Standard
Seat Material Polyurethane foam, Olefin
Seating Height Desk Height
Thickness (English) Seat 2.5 in.
Width (English) Base 25 in.
Material Fabric
Seating Type Desk Height
Show More Show Less