missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fabric Chair Chrome - High Bench Height with Seat Tilt, Chrome Foot Ring, and Stationary Glides in Fabric

Catalog No. 14359949
Change view
Click to view available options
Color:
Black
Burgundy
Navy
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14359949 Black
14359950 Burgundy
14359951 Navy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14359949

Fisherbrand™ Fabric Task Chairs in Chrome are height adjustable for 31 in. work surface and feature ergonomic adjustments, chrome adjustable foot ring, and stationary glides. Heavy-duty olefin fabric in a variety of colors will suit any work space.

  • Adjustable from 26.25-36 inches from the top of the seat to the floor
  • Features ergonomic seat height adjustment
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Heavy-duty fabric.

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Seating Height High Bench Height
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Seat Material Polyurethane foam, Olefin
Depth (English) 18 in.
Footrest Size (English) 20 in.
Color Black
Adjustable Yes (Pneumatic)
Back Style Standard
With Tilt Yes
Adjustable (Height) 26.25 to 36 in.
Includes Round tube chrome foot ring with internal lock
Base Material Polished Cast Aluminum
Footrest Yes
With Backrest Yes
With Casters No
Width (English) Base 25 in.
Thickness (English) Seat 2.5 in.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Weight (English) 37 lb.
Width (English) 19 in.
With Armrest No
Material Fabric
Seating Type High Bench Height
Show More Show Less