missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fabric Chair Chrome - High Bench Height with Seat Tilt, Adjustable Arms, Chrome Foot Ring, and Casters in Fabric

Fisherbrand™ Fabric Task Chairs in Chrome are height adjustable for 31 in. work surface and feature ergonomic adjustments, adjustable arms, chrome adjustable foot ring, and self-braking casters. Heavy-duty olefin fabric in a variety of colors will suit any work space.

$1964.93 - $1964.93

Specifications

Adjustable Yes (Pneumatic)
Adjustable (Height) 26.25 to 36 in.
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Back Style Standard
Base Material Polished Cast Aluminum
View More Specs

Products 5
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14-359-027
View Documents Promotion Details
Fisherbrand™
91225PBCAACAB
Blue
Each for $1,964.93
Only null left
 
14-359-029
View Documents Promotion Details
Fisherbrand™
91225PBLKCAACAB
Black
Each for $1,964.93
Only null left
 
14-359-030
View Documents Promotion Details
Fisherbrand™
91225PBURCAACAB
Burgundy
Each for $1,964.93
Only null left
 
14-359-028
View Documents Promotion Details
Fisherbrand™
91225PGCAACAB
Gray
Each for $1,964.93
Only null left
 
14-359-031
View Documents Promotion Details
Fisherbrand™
91225PNAVCAACAB
Navy
Each for $1,964.93
Only null left
 
Description

Description

  • Adjustable from 26.25-36 inches from the top of the seat to the floor
  • Features ergonomic seat height adjustment
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Heavy-duty fabric.
Specifications

Specifications

Yes (Pneumatic)
6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Polished Cast Aluminum
20 in.
Round tube chrome foot ring with internal lock
Polyurethane foam, Olefin
2.5 in.
47 lb.
25 in.
Yes
Yes
Yes
Fabric
26.25 to 36 in.
Standard
18 in.
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
High Bench Height
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
19 in.
Yes
Yes
Yes
General Seating Chair
High Bench Height
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'