missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fabric Chair Chrome - High Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Casters in Fabric

Catalog No. 14360335
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Gray
Navy
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360335 Black
14360333 Blue
14360336 Burgundy
14360337 Navy
14360334 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14360335 Supplier Fisherbrand™ Supplier No. 91 225MBPBLKC CAB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Fabric Task Chairs in Chrome with Medium Back are height adjustable for 42 in. work surface and feature ergonomic adjustments, larger back, chrome adjustable foot ring, and self-braking casters. Heavy-duty olefin fabric in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 26.25-36 inches from the top of the seat to the floor
  • Features ergonomic seat height adjustment
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Heavy-duty fabric.

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Weight (English) 38 lb.
Width (English) Base 25 in.
Includes Round tube chrome foot ring with internal lock
Seat Material Polyurethane foam, Olefin
Thickness (English) Seat 2.5 in.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Seating Height High Bench Height
With Armrest No
With Casters Yes
With Tilt Yes
With Backrest Yes
Footrest Yes
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Width (English) 19 in.
Footrest Size (English) 20 in.
Color Black
Depth (English) 18 in.
Adjustable (Height) 26.25 to 36 in.
Back Style Standard
Adjustable Yes (Pneumatic)
Base Material Polished Cast Aluminum
Material Fabric
Seating Type High Bench Height
Show More Show Less