missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fabric Chair Chrome - Desk Height with Seat Tilt and Casters in Fabric

Fisherbrand™ Fabric Task Chairs in Chrome are height adjustable for 31 in. work surface and feature ergonomic adjustments and self-braking casters. Heavy-duty olefin fabric in a variety of colors will suit any work space.

Supplier:  Fisherbrand™ 91224PBLKCAB

 View more versions of this product

Catalog No. 14-359-925


Only null left
Explore available promotions

Description

Description

  • Adjustable from 19-24 inches from the top of the seat to the floor
  • Features ergonomic seat height adjustment
  • Locking back tilt
  • Locking seat tilt
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Heavy-duty fabric.
Specifications

Specifications

15 year parts, lifetime on pneumatic lift, 5 year on upholstery
19 to 24 in.
Yes
300 lb.
General Seating Chair
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Polished Cast Aluminum
2.5 in.
No
Standard
136 kg
Yes
Fabric
Yes
19 in.
32 lb.
No
18 in.
Yes
25 in.
Yes (Pneumatic)
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Desk Height
Polyurethane foam, Olefin
Black
Desk Height
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions