missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fabric Chair Chrome - Desk Height with Medium Back and Casters in Fabric

Catalog No. 14400180
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14400180 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14400180 Supplier Fisherbrand™ Supplier No. 91F267MBPBLKCAB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Fabric Task Chairs in Chrome with Medium Back are height adjustable for 31 in. work surface and feature ergonomic adjustments, larger back, and self-braking casters. Heavy-duty olefin fabric in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 19-24 inches from the top of the seat to the floor
  • Features ergonomic Seat height adjustment
  • Locking back tilt
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Heavy-duty fabric.

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Depth (English) 18 in.
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Color Black
Load Bearing Capacity (Metric) 136 kg
Load Bearing Capacity (English) 300 lb.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Back Style Standard
Base Material Polished Cast Aluminum
Thickness (English) Seat 2.5 in.
With Tilt No
Adjustable (Height) 19 to 24 in.
Adjustable Yes (Pneumatic)
Seating Height Desk Height
Seat Material Polyurethane foam, Olefin
With Backrest Yes
With Casters Yes
Footrest No
With Armrest No
Weight (English) 32 lb.
Width (English) Base 25 in.
Width (English) 19 in.
Material Fabric
Seating Type Desk Height
Show More Show Less