missing translation for 'onlineSavingsMsg'
Learn More

Brady™ EZ Panel Loc Lock Rail

Catalog No. 19103940
Change view
Click to view available options
Quantity:
1 Ea.
2 Pk.
6 Pk.
Dimensions (L x W x H):
4 x 0.8 x 0.7 x in.
8 x 0.8 x 0.7 x in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Dimensions (L x W x H)
19103940 1 Ea. 4 x 0.8 x 0.7 x in.
19103941 1 Ea. 8 x 0.8 x 0.7 x in.
19103942 6 Pk. 8 x 0.8 x 0.7 x in.
19103943 2 Pk. 4 x 0.8 x 0.7 x in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19103940 Supplier Brady™ Supplier No. 51256

Close panel doors, even when lockouts are in place. The Brady™ EZ Panel Loc System's unique rail system accommodates multiple locks, eliminating the need for hasps during group lockouts.

  • Unique lock rail system allows panel door to be closed even when lockouts are in place
  • Accommodates multiple locks, eliminating the need for hasps during group lockouts
  • Lock rail design also keeps weight off of the breakers, which protects delicate electrical components from damage
  • Lock rails are made of durable isoplast polymers with acrylic adhesive backing
  • "No shackle" locks with EX Panel Loc keys are sold separately and are especially useful when you want lockout devices to be kept at the point of need
  • A spacing gasket is also available for low profile panels

Specifications

Product Type Lock Rail
Color Yellow
Material Fiberglass-reinforced Nylon
Dimensions (L x W x H) 4 x 0.8 x 0.7 x in.
Length (English) 4 in.
Quantity 1 Ea.