missing translation for 'onlineSavingsMsg'
Learn More

Stevanato Group EZ-fill™ Vials from DWK Life Sciences™

Catalog No. 01000874
Change view
Click to view available options
Volume (Metric):
3 mL
4 mL
8 mL
10 mL
20 mL
Quantity:
1500/Pk.
1800/Pk.
2280/Pk.
360/Pk.
480/Pk.
720/Pk.
960/Pk.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Quantity
01000874 8 mL 960/Pk.
01000867 3 mL 1800/Pk.
01671095 3 mL 1500/Pk.
01000868 4 mL 1800/Pk.
01000869 8 mL 720/Pk.
01000870 10 mL 720/Pk.
01000871 20 mL 360/Pk.
01000872 3 mL 2280/Pk.
01000873 4 mL 2280/Pk.
01000875 10 mL 960/Pk.
01000876 20 mL 480/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 01000874 Supplier Stevanato Group Supplier No. P05B2003.6434

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Vials are offered in ready-to-use nest and tub and tray configurations, eliminating glass-to-glass contact to ensure pristine cosmetic quality. The pre-sterilized formats are designed for direct entry into your aseptic fill operation, allowing you to maximize efficiencies and minimize total cost.

  • Clean, depyrogenated, and sterilized ready-to-use (RTU) vials designed for pharmaceutical and contract manufacturing entities performing small to large batch aseptic parenteral packaging
  • ISO 8362-1 2R, 4R, 6R, 10R, and 20R vials are manufactured from borosilicate type 1, 51 expansion glass, with European Blowback
  • EZ-fill™ glass vials are available in nest and tub or tray configurations
  • Nested configurations are designed for direct entry into flex fill, robotic, and combi filling operations
  • Tray configurations are suitable for small batch and in-line filling operations
  • Reduces total cost of ownership and time to market
  • Vials ship with Certificate of Conformance (COC), lot control, and traceability documentation to decrease regulatory burdens

Specifications

Diameter (Metric) Opening 20 mm
Color Clear
Diameter (Metric) Outer 22 mm
Material Borosilicate Glass
Pre-slit No
Sterility Sterile
Volume (Metric) 8 mL
Packaging Type Tray
Product Line 6R
Quantity 960/Pk.
Marking Spot No
For Use With (Equipment) Aseptic Filling Equipment
Autoclavable Autoclavable
Certifications/Compliance ISO 8362-1
Height (Metric) 40 mm
Preservative No
Show More Show Less