missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Stevanato Group EZ-fill™ Vials from DWK Life Sciences™
Description
- Clean, depyrogenated, and sterilized ready-to-use (RTU) vials designed for pharmaceutical and contract manufacturing entities performing small to large batch aseptic parenteral packaging
- ISO 8362-1 2R, 4R, 6R, 10R, and 20R vials are manufactured from borosilicate type 1, 51 expansion glass, with European Blowback
- EZ-fill™ glass vials are available in nest and tub or tray configurations
- Nested configurations are designed for direct entry into flex fill, robotic, and combi filling operations
- Tray configurations are suitable for small batch and in-line filling operations
- Reduces total cost of ownership and time to market
- Vials ship with Certificate of Conformance (COC), lot control, and traceability documentation to decrease regulatory burdens
Specifications
Specifications
| Diameter (Metric) Opening | 13 mm |
| Color | Clear |
| Diameter (Metric) Outer | 16 mm |
| Material | Borosilicate Glass |
| Pre-slit | No |
| Sterility | Sterile |
| Volume (Metric) | 4 mL |
| Packaging Type | Nest and Tub |
| Product Line | 4R |
| Quantity | 1800/Pk. |
| Show More |