missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ SafeMask™ Artisan Procedure Earloop Mask
SafeMask™ Artisan procedure earloop mask combines a PTFE membrane with moisture-wicking technology for advanced filtration, breathability, and comfort. Ultra-lightweight, it offers a premium mask-wearing experience.
Supplier: Medicom™ 221492
Description
- SafeMask™ Artisan is a multi-layered, shingle-pleat, earloop face mask with adjustable nose-piece and PTFE inner filtration layer.
- Combines a PTFE membrane with moisture-wicking technology for advanced filtration, breathability, and comfort.
- Ultra-lightweight, it offers a premium mask-wearing experience.
- Procedure masks are intended to be worn by personnel during procedures to protect both the patient and personnel from transfer of microorganisms, body fluids and particulate material transfer.
- Latex-Free.
- ASTM F2100 standard of conformance.
- Procedure masks are intended to be worn by personnel during procedures to protect both the patient and personnel from transfer of microorganisms, body fluids and particulate material transfer.
Specifications
| Medical/Procedural Face Mask | |
| Black | |
| Polypropylene | |
| Non-sterile | |
| ASTM F2100 | |
| Yes |
| ASTM Level 3 | |
| Earloops | |
| One Size | |
| Pleated | |
| Single-use |