missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Extreme Gloves Anti Vibe
Extreme Gloves Anti Vibe have heavyweight Durafibre™ microfibre palm with D3O™ Zero™ foam padded palm patches for added protection. WasteNot™ Spandex back with Camo pattern provides form fitty memory.
Supplier: Watson Gloves 010BKX
Description
- Heavyweight Durafibre™ microfibre palm with recycled grade D3O™ Zero™ foam padded palm patches
- Spandex back made with WasteNot™ polyester yarn which is comprised of 96% recycled PET bottles
- Polyurethane printed fingertip and thumb is compatible with all touchscreen devices
- Heavy duty rubber on back of hand and fingers
- Snug-fitting neoprene wrist with secure Velcro™ closure
Specifications
| Spandex | |
| EN388 | |
| Uncoated | |
| Reusable | |
| Ambidextrous | |
| Microfiber | |
| X-Large | |
| Gunn | |
| High Preformance, General Labor, Mechanic, High Dexterity work |
| ANSI Impact 2 | |
| Industrial | |
| Black, Brown | |
| Partially Textured | |
| Yes | |
| Anti-impact Gloves | |
| Non-sterile | |
| No | |
| Elasticated |