missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Extran™ MA 01
Use for manual cleaning. MilliporeSigma Extran™ MA 01 is an alkaline concentrated liquid. Extran cleaning agents have a consistent composition and are biodegradable, with no residues, impurities, harsh chemicals or scents. (Note: this product is iden
$149.97 - $500.18
Specifications
| Form | Concentrated Liquid |
|---|---|
| pH | 12.94 (undiluted), 11 to 12 (5%, aq. soln.) |
| Appearance | Colorless |
| Boiling Point | <100°C |
| Container Type | Plastic |
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
|
M1075552500
|
MilliporeSigma™
1.07555.2500 |
2.5 L |
Each for $149.97
|
|
|||||
|
M1075555000
|
MilliporeSigma™
1.07555.5000 |
5 L |
Each for $267.13
|
|
|||||
|
M1075559010
|
MilliporeSigma™
1.07555.9010 |
10 L |
Each for $500.18
|
|
|||||
Specifications
| Concentrated Liquid | |
| Colorless | |
| Plastic | |
| Manual cleaning |
| 12.94 (undiluted), 11 to 12 (5%, aq. soln.) | |
| <100°C | |
| 1.07 g/cm3 (20°C) | |
| <23.4 hPa (20°C) |