missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Extran™ AP 18

Catalog No. M1401189025
Change view
Click to view available options
Volume (Metric):
2.5 L
5 L
10 L
25 L
Container Type:
Plastic bottle
Plastic container
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Container Type
M1401189025 25 L Plastic container
M1401182500 2.5 L Plastic bottle
M1401185000 5 L Plastic bottle
M1401189010 10 L Plastic container
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. M1401189025 Supplier MilliporeSigma™ Supplier No. 1.40118.9025

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use for everyday cleaning of laboratory glassware and equipment. MilliporeSigma Extran™ AP 18 is a mildly alkaline concentrated liquid cleaning agent for automatic washers. Extran products are biodegradable, with no residues or NTA. (Note: this produ

Specifications

Form Concentrated Liquid
pH 13.5 (aq. soln., 20°C)
Appearance Colorless to Light Yellow
Composition Aqueous solution of inorganic and organic compounds.
Container Type Plastic container
For Use With (Application) Automatic washing
Volume (Metric) 25 L