missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Extran™ AP 17
Description
MilliporeSigma Extran™ AP 17 is an active universal cleaning agent for the main wash cycle which cleans and removes even heavily soiled items. Particularly suitable for the removal of starch and protein residues. MilliporeSigma Extran™ AP 17 alkaline does not foam even during heavy agitation in a washing machine.
Specifications
Specifications
| Form | Concentrated Liquid |
| pH | 13 (aq. soln., 20°C) |
| Appearance | Colorless |
| Composition | Free alkali (NH3) |
| Concentration | 4.3 to 5.3% |
| Container Type | Plastic container |
| Density | 1.294 g/cm3 (20°C) |
| For Use With (Application) | Automatic washing |
| Volume (Metric) | 10 L |