Learn More
MilliporeSigma™ Extran™ AP 11
Use for everyday cleaning of laboratory glassware and equipment. MilliporeSigma Extran™ AP 11 is a mildly alkaline powdered cleaning agent for automatic washers. Extran products are biodegradable, with no residues, impurities or harsh chemicals. (Not
Supplier: MilliporeSigma™ 1.07558.2000
Description
A multi-purpose powdered detergent for heavy-duty laboratory cleaning applications. extran™ MN01 is a mixture of anionic surfactants and auxiliary agents. Can be used on glass, plastic, rubber, metal and quartz. Articles to be cleaned should be immersed in a cleaning solution and thoroughly brushed or wiped. Rinsing with distilled water will leave a residue-free surface.
Chemical Identifiers
| Powdered Solid | |
| White | |
| Automatic washing |
| 11.3 (3 g/L aq. soln., 20°C) | |
| 700 kg/m3 |
Specifications
| Powdered Solid | |
| White | |
| 700 kg/m3 | |
| 2 kg |
| 11.3 (3 g/L aq. soln., 20°C) | |
| Plastic bottle | |
| Automatic washing |