missing translation for 'onlineSavingsMsg'
Learn More

Air Impurities Removal Systems Extract-ALL™ Source Capture Air Cleaning Systems

Catalog No. 19097411
Encompass
Change view
Click to view available options
Depth (English):
6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
19097411 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19097411 Supplier Air Impurities Removal Systems Supplier No. S9812B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Remove smoke, dust, mists, fumes and other particulates from workplace air. Ideal for use in lab operations; for soldering, light welding, light grinding, sanding, paint spraying, and solvent use; and for other applications that create airborne contaminants.

Systems include two polypropylene, self-supported articulating extractor arms, which are chemical, abrasion and heat resistant. Expandable arms have a 33 to 48 in. (84 to 122cm) range; arm ends can be flared out to create a 4 1/2 in. (11.4cm) dia. hood or flared in to create a 2 in. (5.1cm) dia. nozzle.

Bench-mount model includes two sets of mounting brackets. 350 cfm blower/motor assembly capable of 2000rpm and a 2250fpm arm velocity with two arms in use. Inlet cap is included when the use of just one arm is needed. Each model is constructed of 14-gauge steel with a baked polyurethane powder painted exterior and interior.

System utilizes several two-stage filter combinations for specific workplace needs. Prefilters are constructed from two-ply polyester and can be used with a 96.5% efficient cartridge filter or 99.97% HEPA cartridge. Refillable adsorption modules containing carbon can be used to filter gaseous fumes. Filters ordered separately. Wall-mount bracket option. With CE and UL-approved blower.

Order Info

Dimensions: 12W x 10H x 7 in. D (30 x 25 x 17.8cm).

Warranty

Three-year manufacturer's warranty.

Specifications

Depth (English) 6 in.
Depth (Metric) 15.24 cm
For Use With (Application) Lab operations, soldering, light welding, light grinding, sanding, paint spraying and solvent use
Height (English) 10 in.
Includes 2 self supporting 3 in. dia. source capture extractor arms, 2 sets of mounting brackets, inlet cap, power cord with plug
Height (Metric) 25.4 cm
Width (Metric) 30.48 cm
Width (English) 12 in.