missing translation for 'onlineSavingsMsg'
Learn More

Air Impurities Removal Systems Extract-ALL™ Portable Fume Extraction System

Catalog No. 19097416
Encompass
Change view
Click to view available options
Electrical Requirements:
120 V, 60 Hz, 350W
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
19097416 120 V, 60 Hz, 350W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19097416 Supplier Air Impurities Removal Systems Supplier No. S9872A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Convenient system can be vertically or horizontally mounted on a bench top or floor to improve the quality of workplace air. Ideal for removing contaminants caused by chemical mixing, soldering, sanding, grinding, light welding, solvents and other light to moderate industrial or laboratory activities. Utilizes a two-ply, polyester ring panel prefilter and a filter hold-down grid which accommodates a variety of primary and primary/final filters (sold separately).

System includes an inlet cover with two 2 1/2 in. (6.4cm) diameter, self-supporting articulating extractor arms. Polypropylene extractor arms are chemical, abrasion and heat resistant, and have a reach ranges from 36 to 53 in. (91 to 135cm). Inlet caps included when the use of only one arm is needed.

Unit comes with 350 cfm (3500fpm per arm with two arms in use) size, and is constructed of 18-gauge steel with a polyurethane powder painted interior and exterior. Measures 12W x 12 1/2H x 19 1/2 in.D (32 x 32 x 50cm) when used in a horizontal position. With CE and UL-approved blower. Optional caster base for increased mobility.

Warranty

Three-year manufacturer's warranty.

Specifications

Depth (English) 19.5 in.
Depth (Metric) 49.53 cm
Certifications/Compliance CE and UL-approved blower
Product Type Portable Fume Extraction System
Voltage 120 V
Electrical Requirements 120 V, 60 Hz, 350W
For Use With (Application) For removing contaminants caused by chemical mixing, soldering, sanding, grinding, light welding, solvents and other light to moderate industrial or laboratory activities
Height (English) 12.5 in.
Includes 2-ply polyester ring panel prefilter, two 2.5 in. dia. self-supporting extractor arms, 7 ft. power cord with plug, clean air exhaust deflector
Height (Metric) 31.75 cm
Width (Metric) 31.75 cm
Width (English) 12.5 in.
Show More Show Less