missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Air Impurities Removal Systems Extract-ALL™ Filters for Source Capture Air Cleaning Systems
Specifications
Specifications
| Product Type | Filter |
| Filter Type | Carbon |
| Efficiency | 0.6 |
| For Use With (Equipment) | F-981-4A source capture air cleaning system HEPA filter |
| For Use With (Application) | Captures solvent, touch-up paint, spray glue fumes and other gaseous odors |
| Weight (English) | 4 lb. |
| Weight (Metric) | 1.81 kg |