missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Extra Long Transfer Pipets
Description
- Material: Low Density Polyethylene (LDPE)
- Packaging: Globe Scientific's non-sterile transfer pipets are packaged in a unique dispenser box. This convenient box is small and compact and ideal for bench-top use. The hinged front panel opens for quick access to the pipets and can be closed when not in use to keep the contents clean.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Bulb Draw (Metric) | 2.3 mL |
| Calibrated | No |
| Material | LDPE |
| Sterility | Non-sterile |
| Drops/mL | 25 |
| Graduated | No |
| Length (English) | 9 in. |
| Packaging Type | 500/Pk., 10 Pk/Cs. |
| Color | Natural |
| Show More |